8 in. x 5 in. 30 ga Galvanized Sure-Fit Duct Reducer

Part #SHMSFT30XS  |  Manufacturer Part #5244.0805-30

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Duct Size: 8 in x 5 in

Gauge: 30

Height: 7 in

Inside Diameter: 8 in

Inside Diameter 2: 5 in

Length: 8 in

Material: Galvanized Steel

Width: 5 in

With Crimp: Yes