8 in. x 50 ft. HDPE Drainage Pipe
8 in. x 50 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- Schedule Class:
- SDR 11
- Waterworks PVC Pipe Type:
- SDR 11