8 in. x 6 in. 28 ga Galvanized No-Crimp Duct Reducer
Part #SHMRNC28XU | Item #4249746 | Manufacturer Part #66-86
Call for Pricing
EACH
Duct Size
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
ASTM Specifications: ASTM A653 CS Grade B
Diameter: 8 in
Duct Shape: Round
Duct Size: 8 in x 6 in
Gauge: 28
Height: 5 in
Inside Diameter: 8 in
Inside Diameter 2: 6 in
Material: Galvanized Steel
With Crimp: No