8 in x 6 in x 4 in Duct Square-To-Round

Part #SHMFB30XUP  |  Manufacturer Part #5478.080604

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Size: 8 in x 6 in x 4 in

Gauge: 30

Length: 8 in

Material: Galvanized Steel

Width: 4 in