8 in. x 8 in. x 8 in. 26 ga Galvanized Steel Splitter Wye

Part #SHMYSPS26XXX  |  Manufacturer Part #8133.080808-26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 8 in

Inside Diameter 2: 8 in

Inside Diameter 3: 8 in

Material: Galvanized Steel