8 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 

8 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

8 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #EGW19503
  • Item #4110185
  • Manufacturer Part #MJBP08316
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI B16, ANSI C111
ASTM:
ASTM F-593, ASTM F-594
AWWA:
AWWA A-21.11 2000, AWWA C-111
Fits Pipe Size:
8 in
Material:
Rubber, Stainless Steel
Material Type:
316L, SBR