8 oz. Personal Saline Eyewash Bottle

You last purchased this on
 
Honeywell

Eyesaline® 8 oz. Personal Saline Eyewash Bottle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Eyesaline® 8 oz. Personal Saline Eyewash Bottle

  • Fast #
  • Part #H320004450000
  • Item #4101820
  • Manufacturer Part #32-000445-0000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
  • Portable and readily available for use
  • Extended-flow nozzles (16 and 32 oz. containers) provide longer flow than conventional 16 and 32 oz. containers
  • Personal eyewash devices are intended to supplement, not replace, primary eyewash units
  • ANSI Z358.1 - ANSI Z358.1 (supplemental equipment)
  • 36-month shelf life from date of manufacturing
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
  • User-controlled volume delivery (1, 4, 8 oz. products) delivers drops or an irrigating stream of solution: Depending on the squeeze pressure applied to the bottle
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z358.1, ANSI Z358.1 (Supplemental Equipment)
Brand Model Compatibility:
Fend-All Eyesaline®
Collection:
Eyesaline®
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Personal Eyewash Bottles
Size:
8 oz