8 in. Plastic Wafer EPDM Gear Operator Handle Butterfly Valve
8 in. Plastic Wafer EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retrofitting is easy
- All valve sizes meet industry face-to-face dimensions
- PVC butterfly valves are well-suited for aggressive water applications where metal valves are subject to corrosion or rust
- Levers have 10-position stops
- One piece body incorporates full supported flange bolt holes to prevent stressing of the companion flanges
- Hayward butterfly valves feature a blowout-proof 316 stainless steel stem, a unique, full body, V notch liner and integrally molded face seal, which eliminates the need for extra gaskets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1 Class 125
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Handle Material:
- PVC
- Handle Type:
- Hand Wheel
- Length:
- 2-1/2 in
- Material:
- Plastic, Synthetic Rubber, Rubber
- Material Type:
- PVC, EPDM
- Maximum Temperature:
- 140
- Pressure - High:
- 150
- Valve Body Material:
- Plastic
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Plastic
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve