8 PVC SDL For EX81 82 83

Part #SEF82SP800  |  Item #5120697  |  Manufacturer Part #EF82S-P-800

Call for Pricing EACH

Type:

Saddle
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EX800-Series insertion electromagnetic flowmeters are designed for use with conductive liquids in 1 to 10” pipe
  • A choice of materials (stainless steel, brass, and PVC) allowing for a wide range of temperature, pressure and corrosive environments
  • Highly suitable for difficult applications with changing viscosities and pulsating flows, such as air-driven diaphragm pumps
  • With no moving parts, these meters can be used in “dirty water” applications where debris would foul a mechanical meter
  • EX800-Series fixed depth insertion meters require special fittings
  • Reverse flow output and immersibility are optional
  • Sensor mounted flow display, bi-directional output and immersabilitiy

Specifications

End Connection 1: Saddle

End Connection 2: Saddle

End Connection 3: Saddle

End Connections: Saddle

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

ISO Specifications: ISO9001:2008

Material: Plastic

Type: Saddle