8 x 1-1/2 in. All Test Cap

LP0040

Diameter

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for ABS, PVC, cast iron, steel, or copper pipe
  • Features stainless steel band and screw; belt loop lugs to keep clamps secure; and spoke wheel beams for strength
  • Reusable

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
8 in
Height
1-1/2 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday