8 x 1-1/2 in. Standard Carbon Steel Weldolet

You last purchased this on
 

8 x 1-1/2 in. Standard Carbon Steel Weldolet

This product requires certification to purchase.
You last purchased this on
 

8 x 1-1/2 in. Standard Carbon Steel Weldolet

  • Fast #
  • Part #CLWOLXJ
  • Item #4338410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
8 in
Fitting Type:
Weldolet
Material:
Carbon Steel
Outlet Size (in):
1.5
Schedule Class:
Standard