8 x 1 in. IPS x Blind Butt Fusion Fabricated Non-Press HDPE Flange
8 x 1 in. IPS x Blind Butt Fusion Fabricated Non-Press HDPE Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Blind Flange
- Flange Type:
- Blind
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No