8 x 1 in. Schedule 40 316L Stainless Steel Weldolet
8 x 1 in. Schedule 40 316L Stainless Steel Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 316L
- Outlet Size (in):
- 1
- Schedule Class:
- 10S;40S