8 in x 100 in 30 ga Galvanized Steel Oval Duct Pipe
8 in x 100 in 30 ga Galvanized Steel Oval Duct Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Supports riser supply and ducted return applications
- Oval pipe
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 100 in
- Material:
- Steel
- Vent Duct Shape:
- Oval
- Width:
- 8 in