8 x 12 in. Center Galvanized Steel 8 in. End Boot

Part #SHMCERBX12X  |  Manufacturer Part #RB108128

Register Boot Opening

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

End Boot Position: Center

Gauge: 30

Length: 12 in

Material: Galvanized Steel

Register Boot Opening: 8 in x 12 in

Width: 8 in