8 x 12 x 4 in. Insulated Box with Flange

Part #SHMCBTFR612PX  |  Manufacturer Part #RB62120408R6F

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceiling box top out
  • Galvanized steel, riveted construction
  • Long collar with bead for secure flex fitting

Documents

Specifications

Height: 8 in

Length: 12 in

Type: SHMFIBR612PXP

Width: 4 in