8 x 14 x 20 in. Duct Plenum
Part #SHMRABR81420X | Item #3879617 | Manufacturer Part #CA59142008R8
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Return air box without collar
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Pre-insulated
- Manufacturer may vary based on your location
Documents
Specifications
Duct Plenum Type: Return Air
Duct Shape: Rectangular
Height: 8 in
Length: 20 in
Material: Galvanized Steel
R value: R8
Type: SHMRABR81420X
Width: 14 in