8 x 16 x 60 in. 6-Joint Rectangular Box

Part #SHM6JTBX16S  |  Manufacturer Part #40281660

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece duct
  • S-locks and drives are included with all regular duct
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 16 in

Length: 60 in

Material: Type-B Galvanized Steel

Type: SHM6JTBX16S

Width: 8 in