8 x 1/8 in. 150 psi Remote Reader Flat Face Gasket

Part #R150FFGAX  |  Item #87529  |  Manufacturer Part #12L800FRF/150

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fitting Type: Gasket

Inside Diameter: 8 in

Maximum Pressure: 150 psi

Type: R150FFGAX