8 X 18 Overall Size Collar

Part #R409818  |  Item #3293751  |  Manufacturer Part #409818

Call for Pricing EACH

Type:

R409818

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 12-1/4 in

Length: 18 in

Material: Galvanized Steel

Type: R409818

Width: 8 in