8 x 18 x 60 in. 6-Joint Rectangular Box

Part #SHM6JTBX18S  |  Manufacturer Part #40281860

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece duct
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 18 in

Length: 60 in

Material: Type-B Galvanized Steel

Width: 8 in