8 x 2-1/2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel
8 x 2-1/2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 8 in x 2-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No