8 x 2 in. IP Bronze Double Strap Saddle

Part #MBR2B0899IPK  |  Manufacturer Part #BR2B0899IP200

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 2"

Documents

Specifications

ASTM Specifications: ASTM C-295

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: [Brass, Bronze]

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in