8 x 2 in. IPT Ductile Iron C110 Tap-on-Pipe Blind Flange

Part #TAPBFPCXK  |  Item #1432209  |  Manufacturer Part #451686

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110, ANSI Class 125]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110]

Application: Water

Coating: Epoxy

Ductile Iron Class: CL110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fits Pipe Size: 8 in

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Flange

Flange Type: Blind

High Pressure: 250

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Outside Diameter: 13-1/2 in

Tap Size: 2 in

UL Listed: Yes