8 x 2 in. Standard Carbon Steel Weldolet
8 x 2 in. Standard Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Weldolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 2
- Schedule Class:
- Standard