8 x 2 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

8 x 2 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

8 x 2 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GWXCRXK
  • Item #4897582
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld x Weld
Fitting Size 1:
8 in
Fitting Size 2:
2 in
Fitting Sizes:
8 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy