8 x 20 x 20 in. Duct Plenum

Part #SHMRABR82020X  |  Item #3879616  |  Manufacturer Part #CA59202008R8

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Pre-insulated
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Plenum Type: Return Air

Duct Shape: Square

Height: 8 in

Length: 20 in

Material: Galvanized Steel

R value: R8

Type: SHMRABR82020X

Width: 20 in