8 x 20 x 25 in. Duct Plenum

Part #SHMRABR82025X  |  Item #3879619  |  Manufacturer Part #CA59202508R8

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Pre-insulated
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Height: 8 in

Length: 25 in

Material: Galvanized Steel

R value: R8

Type: SHMRABR82025X

Width: 20 in