8 x 24 in. Mechanical Joint x Plain End Ductile Iron Full Body Offset (Less Accessories)
8 x 24 in. Mechanical Joint x Plain End Ductile Iron Full Body Offset (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Plain End
- End Connections:
- Mechanical Joint x Plain End
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Tap Size:
- 8 in