30 in. Transition in Black
30 in. Transition in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/4 in
- Diameter:
- 8 in
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Gauge (metal):
- 30 ga
- Height:
- 9 in
- Installation Type:
- Freestanding
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Transition
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in