8 x 3/8 in. Galvanized Beam Clamp Retainer Strap

B69PGCX

Manufacturer Part #: Y215003080

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
3/8 in
Height
64/1000 in
Type
B69PGCX
Weight
69/500
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday