8 x 4 in. Butt Weld Schedule 10 Eccentric 316L Stainless Steel Reducer

You last purchased this on
 

8 x 4 in. Butt Weld Schedule 10 Eccentric 316L Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

8 x 4 in. Butt Weld Schedule 10 Eccentric 316L Stainless Steel Reducer

  • Fast #
  • Part #IS16LWERXPE
  • Item #4282946
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Schedule Class:
10
UL Listed:
No