8 x 4 in. Plain End Concentric 316L Stainless Steel Reducer
Part #DS6L127CRXP | Item #390569 | Manufacturer Part #E6226080040
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: [ASTM A-774, ASTM A-403]
Clean Bagged: No
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 4 in
Fitting Sizes: 8 in x 4 in
Fitting Type: Concentric
Gauge: 12
IAPMO Listed: No
Material: Stainless Steel
Material Type: 316L
NSF Certified: No
Type: DS6L127CRXP
UL Listed: No