8 x 4 in. Spigot x Gasket and Concentric SDR 35 PVC Bushing
8 x 4 in. Spigot x Gasket and Concentric SDR 35 PVC Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Injection Molded
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Engineered For Strength Exceeding Astm Requirements By Over 25%
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Concentric Bushing, Sewer Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Product Type:
- Bushing
- Schedule Class:
- SDR 35