8 x 4 in. Weld Standard Concentric Carbon Steel Reducer
8 x 4 in. Weld Standard Concentric Carbon Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Carbon Steel
- Schedule Class:
- Standard