8 x 4 x 4 in. Duct Square-To-Round

Part #SHMBBS26XPP  |  Manufacturer Part #8451.080404-26

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 4 in

Duct Shape: Rectangular

Duct Size: 8 in x 4 in x 4 in

Gauge: 26

Height: 4 in

Length: 8 in

Material: Galvanized Steel

Width: 4 in