8 x 4 x 4 in. Kraft Corrugated Mailer in White with 32ECT (Bundle of 50)

Part #BM844

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Kraft Paper
  • White Corrugated Mailer

Specifications

Color Finish: White

Height: 4 in

Length: 8 in

Material: Kraft Corrugated

Package Quantity: Bundle of 50

Product Type: Mailer

UL Listed: No

Weight: 0.22

Width: 4 in