8 x 48 in. SDR 40 HDPE Insert

Part #I8IPS48HP  |  Item #7181443  |  Manufacturer Part #8IPS48HP

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in x 12 in

    Part #I8IPS12HPItem #7181453Mfr. Part #8IPS12HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 15 in

    Part #I8IPS15HPItem #7181505Mfr. Part #8IPS15HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 18 in

    Part #I8IPS18HPItem #7181326Mfr. Part #8IPS18HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 24 in

    Part #I8IPS24HPItem #7181478Mfr. Part #8IPS24HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 30 in

    Part #I8IPS30HPItem #7181347Mfr. Part #8IPS30HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 36 in

    Part #I8IPS36HPItem #7181372Mfr. Part #8IPS36HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 42 in

    Part #I8IPS42HPItem #7181529Mfr. Part #8IPS42HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 48 in

    Part #I8IPS48HPItem #7181443Mfr. Part #8IPS48HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 54 in

    Part #I8IPS54HPItem #7181420Mfr. Part #8IPS54HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 60 in

    Part #I8IPS60HPItem #7181454Mfr. Part #8IPS60HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-3212, ASTM F-477]

Fits Pipe Size: 8 in x 48 in

Material: Plastic

Material Type: HDPE

Schedule Class: SDR 40