8 x 5 in. Slip-On 300# Standard Raised Face Carbon Steel Flange
8 x 5 in. Slip-On 300# Standard Raised Face Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-105
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 8 in x 5 in
- Fitting Type:
- Reducing
- Flange Type:
- Raised Face, Slip On
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 300#
- Schedule Class:
- Standard