8 x 5 in. Threaded 300# Forged Steel Raised Face Flange

You last purchased this on
 

8 x 5 in. Threaded 300# Forged Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

8 x 5 in. Threaded 300# Forged Steel Raised Face Flange

  • Fast #
  • Part #G300RFTFXS
  • Item #4898148
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
5 in
Fitting Sizes:
8 in x 5 in
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No