8 x 5 x 4 in. PH3 Grade 3.5 Extension with Paint

Part #SHMPH326PGSXPS35  |  Manufacturer Part #8414.080405-35-26

Width:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Length: 8 in

Width: 5 in