8 x 5/8 in. Zinc-Plated Studding Bolt

Part #ZPSBEX  |  Manufacturer Part #ZPSBEX

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5/8 in

Length: 8 in

Material: Zinc

Product Type: Stud Bolt