8 x 6 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined

You last purchased this on
 

8 x 6 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

8 x 6 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined

  • Fast #
  • Part #DMJRP4LAXU
  • Item #7291479
  • Manufacturer Part #670610491224
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure Rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05, ASTM A-242, ASTM A-536
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducing
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Protecto 401™
Pressure - High:
350
Type:
DMJRP4LAXU
UL Listed:
Yes
Weight:
39 lb