8 x 6 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducer (Less Accessories)
Part #FBFRLAXU | Item #1132270 | Manufacturer Part #670611504986
All Sizes
Product Details
Specifications
ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11]
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11]
Clean Bagged: No
Ductile Iron Class: C110
End Connection 1: Mechanical Joint
End Connection 2: Flanged
End Connections: Mechanical Joint x Flanged
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 6 in
Fitting Sizes: 8 in x 6 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Pressure Class: 125#
UL Listed: Yes