8 x 6 in. Pressure Rated Cast Iron Bushing
8 x 6 in. Pressure Rated Cast Iron Bushing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126A, ASTM A-153
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Bushing
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#