8 x 6 in. Solvent Weld x Hub Sewer SDR 35 PVC Saddle (Less Strap)

You last purchased this on
 
Multi-Fittings Corporation

8 x 6 in. Solvent Weld x Hub Sewer SDR 35 PVC Saddle (Less Strap)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 x 6 in. Solvent Weld x Hub Sewer SDR 35 PVC Saddle (Less Strap)

  • Fast #
  • Part #MUL040788
  • Item #673894
  • Manufacturer Part #040788
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
  • Highly Resistant To Abrasion
  • Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Corrosion Resistant
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-2729, ASTM D-3034
Application:
Sanitary Drain, Drainage Systems
CSA Certified:
CSA B182.2
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fits Pipe Size:
8 in
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Product Type:
Wye
Schedule Class:
SDR 35
Tap Size:
6 in
Weight:
1-1/5 lb