8 in. Hub Plastic Sewer Coupling

You last purchased this on
 
Multi-Fittings Corporation

8 in. Hub Plastic Sewer Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 in. Hub Plastic Sewer Coupling

  • Fast #
  • Part #MUL040631
  • Item #84525
  • Manufacturer Part #040631
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
  • Injection Molded
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Sanitary, Drainage
CSA Certified:
CSA B181.2
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Coupling
IAPMO Listed -:
No
Length:
8-1/4 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No
Weight:
3.03 lb