8 x 8 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #B8812

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Plain

Specifications

Height: 12 in

Length: 8 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Width: 8 in