8 x 8 x 14 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #BOX8814

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Plain
  • May be used in place of mailing tubes
  • Ideal for shipping irregularly-shaped items, such as golf clubs, shelving, fishing rods and umbrellas

Specifications

Height: 14 in

Length: 8 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Weight: 0.52

Width: 8 in