8 x 8 x 3 in. Extra Heavy Carbon Steel Weld Reducing Tee
8 x 8 x 3 in. Extra Heavy Carbon Steel Weld Reducing Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 8 in x 8 in x 3 in
- Fitting Type:
- Tee
- Material:
- Carbon Steel
- Schedule Class:
- Extra Heavy